Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 18,117 cfm, 208-230/460V
Mfr # 7M8C3
Zoro # G1352014
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Phase 3
- Drive Package Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7M8C3
- Zoro # G1352014
- UPC # 00194484318840
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Venturi Clearance Dia. | 36 3/8 in |
Shaft Dia. | 1 1/4 in |
Dimension A | 40 in |
Venturi Depth | 6 in |
Dimension D | 1 in |
Width (In.) | 40 in |
Max. Depth | 22 in |
Dimension E | 16 in |
Height | 40 in |
Dimension F | 36 3/8 in |
Dimension C | 6 in |
Bearing Size | 1 1/4 in |
Dimension B | 22 in |
Flange Depth | 1 in |
Flange Width | 40 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 38 1/2 in |
Shaft Diameter | 1 1/4 in |
Blade Diameter | 36 in |
Venturi Diameter | 36 1/2 in |
For Cut-Out Height | 38 1/2 in |
Overall Height | 40 in |
Overall Depth | 22 in |
Overall Width | 40 in |
For Cut-Out Length | 38 1/2 in |
Width | 40" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,117 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,117 cfm, Maximum Noise Level 28 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- DURAVENT 4 in. PelletVent Pro Single Tee with Clean-Out CapGalvalume (3584824)
- AIR HANDLER 10x36-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE89)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA9)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V (7M7Z2)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Med Duty Fan, 37,683 cfm, 208-230/460V (7M857)
- DAYTON Std Duty Fan, 27,474 cfm, 208-230/460V (7CF45)
- DAYTON Heavy Duty Fan, 50,124 cfm, 208-230/460V (7M8G4)
- Dayton Belt Driven Exhaust Fans