Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 18,024 cfm, 208-230/460V
Mfr # 7AR65
Zoro # G3447376
Free Shipping & Returns
$2,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- Propeller Material Cast Aluminum
- Max. Inlet Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AR65
- Zoro # G3447376
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension C | 6 in |
Dimension E | 20 3/8 in |
Dimension D | 2 in |
Width (In.) | 46 in |
Dimension B | 26 3/8 in |
Flange Width | 46 in |
Bearing Size | 1 1/2 in |
Flange Depth | 2 in |
Max. Depth | 26 3/8 in |
Venturi Clearance Dia. | 42 1/2 in |
Venturi Depth | 6 in |
Dimension A | 46 in |
Dimension F | 42 1/2 in |
Shaft Dia. | 1 1/2 in |
Height | 46 in |
Blade Diameter | 42 in |
Overall Depth | 26 3/8 in |
Overall Height | 46 in |
For Cut-Out Height | 44 1/2 in |
Overall Width | 46 in |
For Cut-Out Width | 44 1/2 in |
For Cut-Out Length | 44 1/2 in |
Shaft Diameter | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 42 1/2 in |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,024 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,024 cfm, Maximum Noise Level 17.8 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Adaptor, RA2000 (013G-8070)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- NAVAC Cart for NRD16T/24M/30M (CART1)
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V (7M8H4)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8B8)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- DAYTON Exhaust Fan, 48In, Belt Drive Less Motor (44YU20)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHA5)
- Dayton Belt Driven Exhaust Fans