Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 15,803 cfm, 115/208-230V
Mfr # 7M8B3
Zoro # G2688612
product price: $2,008.99
/ea
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- Height 40 in
- Motor Type 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8B3
- Zoro # G2688612
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Height | 40 in |
Dimension F | 36 3/8 in |
Max. Depth | 22 in |
Bearing Size | 1 1/4 in |
Dimension C | 6 in |
Dimension B | 22 in |
Flange Depth | 1 in |
Venturi Clearance Dia. | 36 3/8 in |
Dimension D | 1 in |
Shaft Dia. | 1 1/4 in |
Width (In.) | 40 in |
Dimension A | 40 in |
Dimension E | 16 in |
Venturi Depth | 6 in |
Flange Width | 40 in |
Overall Width | 40 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 38 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Length | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Overall Depth | 22 in |
Overall Height | 40 in |
Venturi Diameter | 36 1/2 in |
Blade Diameter | 36 in |
Width | 40" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,803 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,803 cfm, Maximum Noise Level 23 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter (3285910)
- BESTAIR 20 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2020-8)
- UNITED ELECTRIC Pressure Switch (J21K-357)
- DAYTON Replacement Shaft (366495)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty (1WDC2)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8B7)
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V (7M8D0)
- TPI INDUSTRIAL Commercial Exhaust Fan, 30", Belt-Drive, 120V, 1/3HP, 1-Phase, Gray (CE-30B)
- Dayton Belt Driven Exhaust Fans