Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 13,639 cfm, 208-230/460V
Mfr # 7M8A2
Zoro # G3075825
product price: $2,124.99
/ea
Free Shipping & Returns
$2,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- CFM @ 0.000-In. SP 13,639 cfm
- Fan RPM 989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8A2
- Zoro # G3075825
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Dimension C | 5 1/4 in |
Dimension E | 14 3/4 in |
Dimension B | 20 in |
Max. Depth | 20 in |
Flange Width | 34 in |
Dimension F | 30 3/8 in |
Dimension A | 34 in |
Bearing Size | 1 in |
Flange Depth | 1 1/4 in |
Dimension D | 1 1/4 in |
Venturi Depth | 5 1/2 in |
Shaft Dia. | 1 in |
Venturi Clearance Dia. | 30 3/8 in |
Height | 34 in |
Width (In.) | 34 in |
Blade Diameter | 30 in |
For Cut-Out Length | 32 1/2 in |
For Cut-Out Width | 32 1/2 in |
Shaft Diameter | 1 in |
Overall Width | 34 in |
Overall Height | 34 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 32 1/2 in |
Venturi Diameter | 30 1/2 in |
Overall Depth | 20 in |
Width | 34" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,639 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,639 cfm, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikTreat Condensate Pan Tablets (QT2403)
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 (166176)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed (4203-12V)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- Dayton Belt Driven Exhaust Fans