Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 13,639 cfm, 115/208-230V
Mfr # 7M894
Zoro # G1232621
product price: $2,064.99
/ea
Free Shipping & Returns
$2,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Venturi Depth 5 1/2 in
- Flange Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M894
- Zoro # G1232621
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Venturi Depth | 5 1/2 in |
Flange Depth | 1 1/4 in |
Bearing Size | 1 in |
Dimension D | 1 1/4 in |
Width (In.) | 34 in |
Height | 34 in |
Dimension C | 5 1/4 in |
Max. Depth | 20 in |
Flange Width | 34 in |
Dimension B | 20 in |
Dimension A | 34 in |
Shaft Dia. | 1 in |
Dimension F | 30 3/8 in |
Venturi Clearance Dia. | 30 3/8 in |
Dimension E | 14 3/4 in |
Overall Depth | 20 in |
For Cut-Out Length | 32 1/2 in |
Venturi Diameter | 30 1/2 in |
For Cut-Out Width | 32 1/2 in |
For Cut-Out Height | 32 1/2 in |
Overall Width | 34 in |
Overall Height | 34 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 30 in |
Width | 34" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,639 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,639 cfm, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for WB06X10654 and WB6X10309- 5 x 7-5/8 x 3/32" (2-Pack) (AF4279 (2 Pack))
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7M7Z5)
- WHITE-RODGERS Mercury Flame Sensor, No.19, 3 Pin, 48 In (30 98 134S1)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- HESSAIRE Agricultural Exhaust Fan, 36", Belt (36X550)
- Dayton Belt Driven Exhaust Fans