Shop All Fuel Transfer Accessories
Dayton
Heavy Duty Drum Pump Strainer
Mfr # 5UWF8
Zoro # G1984491
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Length 3-1/4"
- For Use With 5UWF3
- Max. Liquid Temp. 120 Degrees F
- Wetted Materials Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWF8
- Zoro # G1984491
- UPC # 190735352533
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Inside Dia. | 2 in |
Length | 3-1/4" |
Manufacturers Warranty Length | 1 yr. |
Height | 3" |
Diameter | 2" |
Overall Height | 3 1/4 in |
Details
Item | Suction Strainer |
For Use With | 5UWF3 |
Max. Liquid Temp. | 120 Degrees F |
Wetted Materials | Polypropylene |
Body Material | Polypropylene |
Food Grade | No |
For Media Type | General Purpose |
Diesel Exhaust Fluid Compatible | No |
Max. Fluid Temp. | 120 Degrees F |
Description
Suction Strainer, Body Material Polypropylene, Inside Dia. 2 in, For Use With 5UWF3, Wetted Materials Polypropylene, Overall Height 3 1/4 in, Max. Fluid Temp. 120 Degrees F, Diesel Exhaust Fluid Compatible No, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ65)
- ZOELLER Plastic Impeller (006224)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G1G0)
- BECKETT Beckett 2100 GPH Waterfall Pump, FC Series (FC1900-FC2100)
- DAYTON Tube, Drum Pump (5UWF3)
- DAYTON Pump, Drill Driven Kit (3YU62)
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Hand Nozzle, Aluminum (1DLU5)
- FILL-RITE Fuel Transfer Pump Repair Kit (100KTF1214)
- Dayton Fuel Transfer Accessories