Shop All Pressure Washers
Dayton
Heavy Duty 3200 psi 2.4 gpm Cold Water Gas Pressure Washer
Mfr # GA-3200-0DMH
Zoro # G7069675
product price: $1,208.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Standards ETL
- Burner Fuel Gasoline
- Engine Displacement 196 cc
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Flow Rate 2.4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GA-3200-0DMH
- Zoro # G7069675
- UPC # 190735153826
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 25 ft |
Height | 24 1/2 in |
Length | 37 in |
Width | 21 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 196 cc, 6.5 hp HP, Gross Torque 196, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 25 ft, Water Output Temp. Cold, Includes Gun, Hose, Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Fits Oem Cub Cadet 31Ahbh54Ts710 Mtd 951-14024A (520-854)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- JACTO Jacto Agitator Seal 1223766 (1223766)
- WESCO Dead Bolt Latch, Fits Door 1-1/4" To 1-1/2" Thick, Chrome, With 2 FIC Keys (43610-00-SP)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEH)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- DAYTON Heavy Duty 3800 psi 3.7 gpm Cold Water Gas Pressure Washer (GBA-3800-0DAH)
- A.R. BLUE CLEAN Quikconnect Hose Adapter (PW909103K-R)
- Dayton Pressure Washers