Shop All High Pressure Radial Blade Blowers
Dayton
Heat Slinger, Use With 3AXF3
Mfr # 4DKK9
Zoro # G1646075
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slinger Bore (In.) 2 3/16 in
- Used For Increasing Air Inlet Temperature for Specified Blowers Up to 500 Deg F
- For Use With 3AXF3
- Construction Material Aluminum
- Slinger Dia. (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4DKK9
- Zoro # G1646075
- UPC # 190735323083
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Slinger Dia. (In.) | 10 in |
Bore Diameter | 2 3/16 in |
Outside Diameter | 10 in |
Guard Dimension | Round 10 in diameter |
Details
Item | Heat Slinger |
Slinger Bore (In.) | 2 3/16 in |
Used For | Increasing Air Inlet Temperature for Specified Blowers Up to 500 Deg F |
For Use With | 3AXF3 |
Construction Material | Aluminum |
Maximum Inlet Air Temperature | 450 Degrees F |
Maximum Temperature | 450 Degrees F |
Increased Inlet Temperature | 500 Degrees F |
Product Type | Heat Slinger |
Material | Aluminum |
Slinger Construction | Split |
Finish | Aluminum Plated |
Description
Heat Slinger, Product Type Heat Slinger, For Use With 3AXF3, Compatible with Grainger Part Number 3AXF3, Material Aluminum, Finish Aluminum Plated, Outside Diameter 10 in, Bore Diameter 2 3/16 in, Maximum Temperature 450 Degrees F, Increased Inlet Temperature 500 Degrees F, Slinger Construction Split
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- LAMBRO Pipe Vent Aluminum 4X24In (229)
- TRANE 4.5TON 460V 3PH SCROLL COMP (COM10053)
- ROBINAIR Acme Service Coupler (16301)
- DAYTON Blower, 15 5/8 In (7C321)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- DAYTON Blower, 22 5/8 In (7C270)
- DAYTON Blower, Duct, 15 5/8 In (3C106)
- DAYTON Blower, 22 5/8 In (7C267)
- DAYTON Blower, 15 5/8 In (7C248)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 50 HP (222-50HP)
- Dayton High Pressure Radial Blade Blowers