Shop All Electric Heater Parts
Dayton
Heat Recovery Thermostat, SPST
Mfr # 2YU90
Zoro # G0851812
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Unit Mounted
- Switch Type SPST
- Phase 1
- Amps AC 25
Product Information
- Brand Dayton
- MFR # 2YU90
- Zoro # G0851812
- UPC # 190735240908
- Country of Origin United States
- Category Electric Heater Parts
Dimensions
Overall Height | 2 1/8 in |
Overall Width | 1 1/8 in |
Overall Depth | 1 1/8 in |
Overall Dimensions - H x W x D | 2-2/16 in x 1-1/16 in x 1-1/16 in |
Description
Electric Wall & Ceiling Heater Thermostat, 24 to 277V AC, 1 1/8 in Overall Depth, 2 1/8 in Overall Height, 1 1/8 in Overall Width, Compatible Manufacturer Model Number All Dayton(R) Unit Heaters Except 2YU58, 2YU60, 2YU61, 2YU64, 4TDH6, 4TDH7, 4TDH8, 4TDH9, 4TDJ1, 4TDJ2, Number of Poles 1, 24 to 277V AC Thermostat Control Voltage, 25 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Mounting Hardware, Mounting Type Unit Mount, Programming Capability Not Programmable, SPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- SUPCO Potential Relay, 9067 (9067)
- BUNN Cartridge, Wtr Flt, Eqhp-10-Crtg For Bunn - Part# Bu39000-1004 (BU39000-1004)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- DAYTON Mounting Brackt, 7.5 to 20kW, Incl. Hrdwr (2YU84)
- DAYTON Disconnect Switch, Unit Mounted, Relay (2YU93)
- DAYTON Element, 2500W, 208V, Small Dia. (PS15203-003-04-B)
- DAYTON Mounting Bracket, Wall, 15 to 20kW (2YV17)
- DAYTON Thermostat (PH-936-007)
- DAYTON Contactor (HCC-4XU04YL)
- DR INFRARED HEATER Black 15 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed (DR-PS102)
- Dayton Electric Heater Parts