Shop All Exhaust and Supply Fan Accessories
Dayton
HD Wall Collar, 54 In, Galvanized Steel
Mfr # 1WBV7
Zoro # G1675563
product price: $863.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 54 in
- Construction 16 Gauge Galvanized Steel
- Gauge 16
- Dimension D (In.) 0 in
- Application Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBV7
- Zoro # G1675563
- UPC # 190735149324
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 54 in |
Dimension D (In.) | 0 in |
Depth (In.) | 23 1/2 in |
Dimension C (In.) | 0 in |
Dimension B (In.) | 23 1/2 in |
Height (In.) | 60 3/8 in |
Dimension A (In.) | 60 3/8 in |
Width (In.) | 60 1/4 in |
Recommended Wall Opening HxW | 61 3/4 in x 61 3/4 in |
Overall Height | 60 1/2 in |
Overall Width | 60 1/4 in |
Overall Depth | 23 1/2 in |
For Blade Diameter | 54 in |
For Cut-Out Height | 61 3/4 in |
Overall HxWxD | 60 1/2 in x 60 1/4 in x 23 1/2 in |
For Cut-Out Width | 61 3/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 61 3/4 in x 61 3/4 in |
Description
Heavy Duty Wall Collar, For Blade Diameter 54 in, For Cut-Out Height 61 3/4 in, For Cut-Out Width 61 3/4 in, Thickness 16, Material Steel, Overall Depth 23 1/2 in, Overall Height 60 1/2 in, Overall Width 60 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Defrost Sensor, For 55HE55/55HE56/55HE57 (GGS_81481)
- YORK POE Oil, 5 gal., Type H (011-00549-000)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- DAYTON Weatherhood, 8 In. (16D554)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- BROAN-NUTONE Filter Alum 4300Rng Hood (BP57)
- Dayton Exhaust and Supply Fan Accessories