Shop All Exhaust and Supply Fan Accessories
Dayton
HD Wall Collar, 48 In, Galvanized Steel
Mfr # 1WBV6
Zoro # G2150592
product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 48 in
- Construction 16 Gauge Galvanized Steel
- Dimension B (In.) 23 1/2 in
- Application Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
- Height (In.) 54 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBV6
- Zoro # G2150592
- UPC # 190735149317
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 48 in |
Dimension B (In.) | 23 1/2 in |
Height (In.) | 54 3/8 in |
Depth (In.) | 23 1/2 in |
Width (In.) | 54 1/4 in |
Dimension A (In.) | 54 3/8 in |
For Cut-Out Width | 55 5/8 in |
For Cut-Out Height | 55 5/8 in |
Overall Width | 54 1/4 in |
Overall HxWxD | 54 1/2 in x 54 1/4 in x 23 1/2 in |
For Blade Diameter | 48 in |
Overall Depth | 23 1/2 in |
Recommended Wall Opening HxW | 55 5/8 in x 55 5/8 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 55 5/8 in x 55 5/8 in |
Overall Height | 54 1/2 in |
Details
Item | Heavy Duty Wall Collar |
Construction | 16 Gauge Galvanized Steel |
Application | Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically |
Gauge | 16 |
Material | Steel |
Thickness | 16 |
Finish | Galvanized |
Includes | (4) Mounting Angle, (4) Side Panel |
Description
Heavy Duty Wall Collar, For Blade Diameter 48 in, For Cut-Out Height 55 5/8 in, For Cut-Out Width 55 5/8 in, Thickness 16, Material Steel, Overall Depth 23 1/2 in, Overall Height 54 1/2 in, Overall Width 54 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 10 X 10 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101010)
- DOW KIT SLNT FOAM 9FT HOS 200SQ FT (12031949)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- Dayton Exhaust and Supply Fan Accessories