Shop All Chemical-Resistant Pumps
Dayton
Haz Location Cent Pump, 2 HP
Mfr # 5WXU9
Zoro # G3433281
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material 316 Stainless Steel
- Inlet (In.) 2 NPT
- Phase Three
- Voltage 208-230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5WXU9
- Zoro # G3433281
- UPC # 190735355015
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 |
Height | 9 1/16 in |
Width | 13 in |
Overall Height | 9.06 in |
Overall Width | 13 in |
Overall Length | 15.13 in |
Shaft Outer Diameter | 7/16 in |
Solid Diameter (Maximum) | 1/6 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 90 Degrees Increments, Feet of Head (Maximum) 73 ft, Flow Rate @ 20 ft of Head (Maximum) 106 gpm, Flow Rate @ 40 ft of Head (Maximum) 77 gpm, For Use With Potable Systems No, Hazardous Location Class Class I Division 1 Groups C, D, Class II Division 2 Groups E, F, G, Horsepower (Maximum) 2 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1 1/2 HP, 115/230V, 17.0/8.5 Amp (4JMV9)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- SCOPENEXT Polyethylene Siphon Pump for 5 Gallon Pails - 3 GPM (SNXSP602)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp (4JMX6)
- DAYTON Pedestal Pump, HP Req 1 1/2, Noryl (2YEX3)
- DAYTON Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp (4JMV4)
- DAYTON CentrifugalPump, 1/2hp, 1 Ph, 115/208-230V (2YEV5)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V, Includes: Manual (2YEW3)
- Dayton Chemical-Resistant Pumps