Shop All Fan Parts
Dayton
Hardware Kit for 3VE50 to 52
Mfr # 2159018900
Zoro # G2732488
product price: $1.65
/ea
Sold in multiples of 3 for $4.95
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3VE50,3VE51,3VE52
- Fits Brand Dayton
- Includes (2) Bushings, (2) Cap Nuts L, (4) Cap Nuts, (4) Flange Screws, (8) Nuts, (8) Screws
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | 3VE50,3VE51,3VE52 |
Item | Hardware Kit for 3VE50 to 52 |
Fits Brand | Dayton |
Includes | (2) Bushings, (2) Cap Nuts L, (4) Cap Nuts, (4) Flange Screws, (8) Nuts, (8) Screws |
Shop By | Closeouts |
Description
Hardware Kit for 3VE50 to 52, For Use With Grainger Item Number 3VE50, 3VE51, 3VE52, Includes (2) Bushings, (2) Cap Nuts L, (4) Cap Nuts, (4) Flange Screws, (8) Nuts, (8) Screws, For Use With 3VE50, 3VE51, 3VE52
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Straight A/C Hose Connector - #10 to #10 (76803)
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- KMC CONTROLS Replacement Diaphram for MCP - 3631 (HPO-0038)
- DAYTON Replacement Shaft (366495)
- DAYTON Plum Knob (VE22YK17PKG)
- DAYTON End Dome Assembly (06004)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- DAYTON Propeller (VE1RWB5PG)
- DAYTON Replacement Propeller (6377989)
- SIEMENS Powers Positioning Relay (147-2000)
- Dayton Fan Parts