Shop All Manual Winches
This Product is Discontinued
Dayton
Hand Winch w/Brake, Spur Gear (Discontinued)
Mfr # 12U380
Zoro # G4012592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drum Capacity for 7/32 In. Cable 72 ft
- Brake Included Yes
- Overall Length 8 3/4 in
- Application For Lifting or Pulling
- Winch Gear Ratio 11:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U380
- Zoro # G4012592
- UPC # 190735117255
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Length | 8 3/4 in |
Overall Height | 6 3/4 in |
Overall Width | 7 3/4 in |
Handle Length | 11 13/16 in |
Description
Hand Winch, 1st Layer Load Capacity 2,500 lb, Gear Ratio 11:1, Gear Type Spur Gear, Color Red, Handle Length 11 13/16 in, Overall Height 6 3/4 in, Overall Length 8 3/4 in, Overall Width 7 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.