Shop All Manual Winches
This Product is Discontinued
Dayton
Hand Winch, Spur Gear, w/Brake, 1500 lb. (Discontinued)
Mfr # 12U379
Zoro # G4016564
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drum Capacity for 7/32 In. Cable 52 ft
- 1st Layer Load Capacity 1,500 lb
- Winch Gear Ratio 5.1:1
- Drum Capacity for 3/16 In. Cable 72 ft
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U379
- Zoro # G4016564
- UPC # 190735117248
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Width | 6 in |
Handle Length | 8 in |
Overall Height | 5 3/4 in |
Overall Length | 7 1/8 in |
Details
Drum Capacity for 7/32 In. Cable | 52 ft |
1st Layer Load Capacity | 1,500 lb |
Winch Gear Ratio | 5.1:1 |
Drum Capacity for 3/16 In. Cable | 72 ft |
Frame Material | Steel |
Frame Finish | Powder Coated and Zinc Plated |
Application | For Lifting or Pulling |
Winch Type | Lifting, Pulling |
Gear Type | Spur Gear |
Gear Ratio | 5.1:1 |
Item | Hand Winch |
Brake Included | Yes |
Includes | Handle with Molded Hand Grip |
Winch Gear Type | Spur |
Standards | SAE J1853 |
Frame Color | Red and Yellow Chromate |
Color | Red |
Material | Steel |
Finish | Zinc TUFFPLATE and Orange Powdercoated Base |
Description
Hand Winch, 1st Layer Load Capacity 1,500 lb, Gear Ratio 5.1:1, Gear Type Spur Gear, Color Red, Handle Length 8 in, Overall Height 5 3/4 in, Overall Length 7 1/8 in, Overall Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.