Shop All Manual Winches
This Product is Discontinued
Dayton
Hand Winch, Spur Gear, Brake, 3500 lb. (Discontinued)
Mfr # 12U373
Zoro # G4132651
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Steel
- Overall Length 10 1/8 in
- Winch Gear Type Spur
- 1st Layer Load Capacity 3,500 lb
- Overall Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U373
- Zoro # G4132651
- UPC # 190735117187
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Length | 10 1/8 in |
Overall Height | 8 1/4 in |
Handle Length | 11 13/16 in |
Overall Width | 8 1/4 in |
Details
Frame Material | Steel |
Winch Gear Type | Spur |
1st Layer Load Capacity | 3,500 lb |
Includes | Handle with Molded Hand Grip |
Drum Capacity for 1/4 In. Cable | 105 ft |
Item | Hand Winch |
Winch Gear Ratio | 18.4:1 |
Drum Capacity for 5/16 In. Cable | 69 ft |
Application | For Lifting or Pulling |
Standards | SAE J1853 |
Winch Type | Lifting, Pulling |
Gear Ratio | 18.4:1 |
Brake Included | Yes |
Frame Finish | Powder Coated and Zinc Plated |
Frame Color | Red and Yellow Chromate |
Gear Type | Spur Gear |
Material | Steel |
Color | Red |
Finish | Zinc TUFFPLATE and Orange Powdercoated Base |
Description
Hand Winch, 1st Layer Load Capacity 3,500 lb, Gear Ratio 18.4:1, Gear Type Spur Gear, Color Red, Handle Length 11 13/16 in, Overall Height 8 1/4 in, Overall Length 10 1/8 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.