Shop All Manual Winches
Dayton
Hand Winch, Spur Gear, 10,000 lb.
Mfr # 36WG06
Zoro # G1578495
original price:
$2,825.96
59% off
new price: $1,147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 10,000 lb
- Overall Width 18 3/8 in
- Frame Material Steel
- Brake Included No
- Gear Type Spur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36WG06
- Zoro # G1578495
- UPC # 190735276525
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Width | 18 3/8 in |
Overall Length | 20 3/8 in |
Overall Height | 18 3/4 in |
Handle Length | 12 63/64 in |
Drum Capacity per Line Dia. | 540 ft per 5/16 in |
Details
1st Layer Load Capacity | 10,000 lb |
Frame Material | Steel |
Brake Included | No |
Item | Hand Winch |
Gear Type | Spur |
Frame Finish | Powder Coated and Zinc Plated |
Application | For Pulling |
Winch Type | Pulling |
Winch Gear Ratio | 25:1, 5:1 |
Gear Ratio | 25:1, 5:1 |
Winch Gear Type | Spur |
Drum Capacity for 5/16 In. Cable | 540 ft |
Shop By | Closeouts |
Operation | Pulling |
Control Type | Manual Handle |
Compatible Line | Steel Cable |
Body Finish | Powder Coated, Zinc Plated |
Includes Brake | Brake Included |
Body Material | Steel |
Description
Hand Winch, 1st Layer Load Capacity 10,000 lb, Gear Ratio 25:1, 5:1, Gear Type Spur, Operation Pulling, Body Material Steel, Compatible Line Steel Cable, Drum Capacity per Line Diameter 540 ft per 5/16 in, Drum Capacity per Strap Width Not Applicable, Handle Length 13 in, Maximum Strap Length Not Applicable, Includes Brake Brake Included, Maximum Strap Width Not Applicable, Overall Height 18 3/4 in, Overall Length 20 3/8 in, Overall Width 18 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 2in x 12FT Winch Strap w/Hook - 1,800lbs Max Load (501208)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL (CL3000)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- DAYTON Hand Winch, Worm Gear, 2000 lb. (36WF96)
- DAYTON Hand Winch, Spur Gear, 2000 lb. (36WG01)
- VESTIL Portable Hand Winch Lifter, 330 cap (HWL-330)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- DETAIL K2 DK2 Ninja Series Planetary Gear Winch, 3500 Lb. Capacity (C3500N)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PBSS)
- Dayton Winches & Pullers