Shop All Hand Trucks
Dayton
Hand Truck, Dual Handle, 49x19x22
Mfr # 21U668
Zoro # G7622526
original price:
$118.40
26% off
new price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 19 in
- Material Steel
- Color Red
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21U668
- Zoro # G7622526
- UPC # 190735167557
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Noseplate Width | 14 in |
Overall Depth | 22 in |
Wheel Width | 2 3/4 in |
Noseplate Depth | 12 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 12 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 49 in x 19 in x 22 in |
Nose Plate WxD | 14 in x 12 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 22 in, Overall Height 49 in, Overall Width 19 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Twin Wheel Swivel Caster Kit, Polyurethane, PK5 (U)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- DAYTON Convertible Hand Truck, H 61-3/4 In (34D672)
- DAYTON Convertible Hand Truck, H 50 x W 23-3/4 (34D677)
- DAYTON Tilting Fork Hand Truck, 1000 lb. (2LRL4)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- DAYTON Appliance Hand Truck, 8 In Wheel (34D669)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- MILWAUKEE HAND TRUCKS Fold up Convertible, 2 in 1 (DC73333)
- Dayton Hand Trucks & Dollies