Shop All Hand Drum Pumps
Dayton
Hand Operated Drum Pump, Piston, 316 SS
Mfr # 32ZN70
Zoro # G9785964
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 22 in
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 7 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32ZN70
- Zoro # G9785964
- UPC # 190735260395
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 22 in |
For Container Size | 55 gal |
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 1/2" |
Discharge Tube Outlet OD Size | 1/2" |
Adapter Dia. | 2" |
Outlet Size | 11/32" |
Discharge Tube Outlet ID Size | 15/32" |
Discharge Tube Length | 6" |
Overall Length | 47" |
Bung Connection Dia. | 2 in |
Spout Length | 6 in |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Piston Material PTFE, Features 316 Stainless Steel Operated Pumps for Use with Combustible and Flammable MediaBuilt In Internal Flame Arrestor Prevents Flame FlashbackHeavy Duty Bonding and Grounding Wires Prevents Hazardous Static Charge. Wires are Secured by Locknut and Have Heavy Duty Alligator Clips, Seal Material PTFE, For Use With Combustible and Flammable Media, Adapter Connection Type NPT, For Container Type Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1 HP (SP10P1)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512S051)
- ECO-FLO Thermoplastic Sump Pump, VrtclSwtch 1/2HP (SPP50V)
- LITTLE GIANT PUMP Repair kit for 5UXN4, 5UXN5, 5UXN6 (555714)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT22)
- DAYTON DEF Tote Pump Kit, Air (6GKR4)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG6)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- DAYTON Hand Drum, Lever, Polyacetal, 1-1/4In OD (4AYD5)
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- Dayton Hand Drum Pumps