Shop All Hand Drum Pumps
Dayton
Hand Operated Drum Pump, 5 gal. Pails
Mfr # 32ZN71
Zoro # G9785955
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 25 in
- For Media Type General Purpose
- For Container Size 5 gal
- Max. Flow Rate 7 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32ZN71
- Zoro # G9785955
- UPC # 190735260401
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 25 in |
For Container Size | 5 gal |
Inlet Size | 1/2" |
Discharge Tube Outlet OD Size | 1/2" |
Discharge Tube Outlet ID Size | 15/32" |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 11/32" |
Discharge Tube Length | 6" |
Adapter Dia. | 1-3/4", 2-1/8" and 2-7/8" |
Spout Length | 6 in |
Overall Length | 25" |
Bung Connection Dia. | 1-3/4 in, 2-1/8 in and 2-7/8 in |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Piston Material PTFE, Features 316 Stainless Steel Operated Pumps for Use with Combustible and Flammable MediaBuilt In Internal Flame Arrestor Prevents Flame FlashbackHeavy Duty Bonding and Grounding Wires Prevents Hazardous Static Charge. Wires are Secured by Locknut and Have Heavy Duty Alligator ClipsFor a 5 Gallon Barrel, Seal Material PTFE, For Use With Combustible and Flammable Media, For Container Type Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE A-Matic Plus Float Switch (40A)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063012)
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water (MMA-35)
- DAYTON Cover (PP27225650902G)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4In OD (38Y792)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA33)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWH0)
- DAYTON Hand Drum Pump, Aluminum, 7/8In OD (4HA26)
- DAYTON Hand Drum Pump, Aluminum, 1-1/4In OD (4HA35)
- DAYTON Air Operated, Drum Pump (5UWG1)
- Dayton Hand Drum Pumps