Shop All Fuel Transfer Accessories
Dayton
Hand Nozzle, Polypropylene
Mfr # 1DLU2
Zoro # G2655493
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Wetted Materials Polypropylene, Viton
- Overall Length 11 in
- Nozzle Material Polypropylene, Viton
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLU2
- Zoro # G2655493
- UPC # 190735135488
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 1" |
Overall Length | 11 in |
Inlet Size | 1 in |
Details
Item | Drum Pump Nozzle |
Wetted Materials | Polypropylene, Viton |
Nozzle Material | Polypropylene, Viton |
Metered | No |
Primary Color | Gray |
Food Grade | No |
Max. Operating Pressure | 32 psi |
Nozzle Operation | Manual |
Inlet Type | Hose Barb |
Spout Connection Type | Integral to Nozzle |
Diesel Exhaust Fluid Compatible | No |
For Media Type | Acetic Acid, Ammonia, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water |
Spout Material | Polypropylene |
Max. Fluid Temp. | 130 Degrees F |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonium Hydroxide, Chromic Acid 30%, Cyclohexane, DEF, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Calcium Chloride, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sulfuric Acid (10% - 75%) |
Gear Lube | NT |
Grease | NT |
Nozzle Shut-Off | Manual |
Description
Drum Pump Nozzle, Overall Length 11 in, Primary Color Gray, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-FLO Diaphragm Pump, 12VDC, 2.4 gpm Max. Flow (5151087)
- SPORLAN CONTROLS Mkc-2E 120 50/60Hz Wc Coil (310671)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF10534)
- FLOWLINE Ultrasonic Level Transmitter, 32.8 Ft (LU29-01)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG42)
- DAYTON Adapter, Drum Pump (5UWH1)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- DAYTON Quick Disconnect, Polypropylene (1DLU7)
- DAYTON Fuel Hose, 3/4 In NPT (12F731)
- FILL-RITE Nozzle, 3/4 in., Auto (N075UAU10)
- Dayton Fuel Transfer Accessories