Shop All Fuel Transfer Accessories
Dayton
Hand Nozzle, Aluminum
Mfr # 1DLU5
Zoro # G2270335
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Hose Inside Dia. 1"
- Wetted Materials Aluminum, Nitrile Rubber
- Nozzle Material Aluminum, Nitrile Rubber
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLU5
- Zoro # G2270335
- UPC # 190735135518
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 1" |
Inlet Size | 1 in |
Overall Length | 11 in |
Details
Item | Drum Pump Nozzle |
Material | Aluminum |
Wetted Materials | Aluminum, Nitrile Rubber |
Nozzle Material | Aluminum, Nitrile Rubber |
Metered | No |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
Food Grade | No |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10%) |
Max. Operating Pressure | 32 psi |
Diesel Exhaust Fluid Compatible | No |
Inlet Type | Hose Barb |
Max. Fluid Temp. | 175 Degrees F |
For Media Type | Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water |
Spout Material | Aluminum |
Spout Connection Type | Integral to Nozzle |
Nozzle Operation | Manual |
Grease | NT |
Gear Lube | NT |
Nozzle Shut-Off | Manual |
Description
Drum Pump Nozzle, Overall Length 11 in, Food Grade No, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10 Percent), Includes -, Spout Material Aluminum, Max. Operating Pressure 32 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Diaphragm, PTFE (93111)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXJ8)
- FILL-RITE Outlet Kit (KIT300OT)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- DAYTON Tube, Drum Pump (5UWF5)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- DAYTON Fuel Nozzle Straight Spout, 1 x1 In (5URH1)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- Dayton Fuel Transfer Accessories