Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Steel/Aluminum, 1/2"FNPT
Mfr # 6HKV5
Zoro # G5290564
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 19-3/8 in to 34-13/16 in
- Action Type Rotary
- For Media Type Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 32 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6HKV5
- Zoro # G5290564
- UPC # 190735365304
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 19-3/8 in to 34-13/16 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Suction Tube Outlet O.D. Size | 1" |
Discharge Tube Outlet ID Size | 5/8" |
Adapter Dia. | 2" |
Height | 4-5/16" |
Discharge Tube Length | 11" |
Discharge Tube Outlet OD Size | 13/16" |
Inlet Size | 3/4" FNPT |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 21-7/16" |
Outlet Size | 1/2" FNPT |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Acetal, Features Dispenses Exactly 1 Quart Per Stroke, Housing Finish Powder Coated, Seal Material Buna-N, For Use With Motor Oil, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Aluminum, Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55O)
- DAYTON Impeller (PP23023C40201G)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- FRANKLIN ELECTRIC Relay 230V (305213961)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- DAYTON Hand Drum Pump, Steel, 21/32" ID, 3/4" OD (3BY47)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- DAYTON Drum Pump Nozzle, Manual (55EC74)
- ACTION PUMP Polypropylene Rotary Pump (90PP)
- Dayton Hand Drum Pumps