Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Polypropylene, 1/4In OD
Mfr # 5UWG4
Zoro # G1244117
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 11 in
- Action Type Piston
- For Media Type General Purpose
- For Container Size 1 gal
- Max. Flow Rate 1 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWG4
- Zoro # G1244117
- UPC # 190735352595
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 11 in |
For Container Size | 1 gal |
Inlet Size | 1" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet OD Size | 1/4" |
Overall Length | 4" |
Discharge Tube Length | 2-1/4" |
Height | 21-1/2" |
Outlet Size | 1/4" |
Height Above Container | 5 1/2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, For Use With Compatible Liquids, For Container Type Jug, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene, Housing Material - Pumps Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Nitrile (95825-G)
- WHEELER-REX Trash Pump, 2", Honda (562000)
- CHAPIN Ea Pump Only F/31020 Chapin Sp (6-4619)
- ACTION PUMP Lever Action Double Diaphragm Drum Pump (DRM1420)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK8)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT24)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA33)
- DAYTON Hand Operated Drum Pump, 5 gal. Pails (32ZN71)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG6)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- Dayton Hand Drum Pumps