Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Polypropylene, 1 In OD
Mfr # 38Y790
Zoro # G5296523
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 42.1563 in
- Action Type Rotary
- For Media Type DEF, Diesel Fuel, Ketones, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 8 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 38Y790
- Zoro # G5296523
- UPC # 190735277607
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 42.1563 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Manufacturers Warranty Length | 1 yr. |
Adapter Dia. | 2" |
Inlet Size | 3/4" |
Discharge Tube Outlet ID Size | 7/8" |
Overall Length | 53" |
Suction Tube Outlet O.D. Size | 1" |
Discharge Tube Length | 11" |
Outlet Size | 3/4" |
Discharge Tube Outlet OD Size | 1" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Piston Material Ryton, Features Can be used in both Directions, Seal Material PTFE, For Use With Aggressive Chemicals such as Esters, Alcohols, Bases, Hydrocarbons, Ketones, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Cast Iron, Compatible Chemicals DEF, Deionized Water, Diesel Fuel, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMER 4Hp Geyser Ii Submersible Utility Pu 663 (2305-04)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- FILL-RITE Fuel Transfer Pump, 115V AC, 18 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR713V)
- SEACHOICE PLUG DECK&BAITWELL 3/4"" (18961)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DAYTON Hand Drum Pump, Rotary, Cast Iron, 1 In OD (40M295)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON Hand Operated Drum Pump, Cast Iron, 1 In. (4HA34)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- ZEELINE Polypropylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE10211)
- Dayton Hand Drum Pumps