Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, Steel, 9/16In OD
Mfr # 4HA30
Zoro # G2626547
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 22 in
- Action Type Piston
- For Media Type Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal
- Max. Flow Rate 8 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HA30
- Zoro # G2626547
- UPC # 190735325018
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 22 in |
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal |
Inlet Size | 1/2" |
Outlet Size | 9/16" OD |
Suction Tube Outlet O.D. Size | 9/16" |
Overall Length | 45" |
Discharge Tube Outlet OD Size | 1/2" |
Adapter Dia. | 2" |
Discharge Tube Outlet ID Size | 1/2" |
Discharge Tube Length | 7" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polyethylene, Features Easy to Use, Housing Finish Zinc Plated, For Use With Degreasers, Light Detergents, Waxes, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- BECKETT Pump-115V Condensate 212 degree (CB501ULHTS)
- DAYTON Hand Drum Pump, Rotary, Aluminum (7P085)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- DAYTON Hand Drum Pump, Piston, Steel (5XA53)
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD (40M296)
- PIUSI Hand Operated Drum Pump, 9 ft. 9" Hose L (F00332A3A)
- Dayton Hand Drum Pumps