Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, Steel
Mfr # 5XA53
Zoro # G0375243
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 12.7500 in
- For Media Type Automatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
- For Container Size 5 gal
- Max. Flow Rate 2 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XA53
- Zoro # G0375243
- UPC # 190735355411
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 12.7500 in |
For Container Size | 5 gal |
Discharge Tube Outlet OD Size | 31/64" |
Outlet Size | 1" |
Height | 12" |
Discharge Tube Length | 62" |
Adapter Dia. | 2" |
Inlet Size | 1" |
Discharge Tube Outlet ID Size | 1/4" |
Overall Length | 17-3/4" |
Suction Tube Outlet O.D. Size | 1" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Nylon, Features Light Weight, Seal Material Buna-N, For Use With Gear Oil, Lubricant, Machine Oil, Nonvolatile Liquid, For Container Type Bucket, Pail, Includes Bung Adapter Yes, Includes Nozzle Yes, Nozzle Operation Manual, Adapter Material Nylon, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene, Housing Material - Pumps Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- FLOTEC Centrifugal Pump, 1/2HP (FP5512)
- SIPHON KING Siphon King 36" Utility Hand Pump (48036)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- DAYTON Hand Drum Pump, Polypropylene, 1 In OD (38Y790)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK7)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT22)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- KARUMA CAR CARE Siphon Drum Pump (KA2655811)
- Dayton Hand Drum Pumps