Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, PVC, 11/16In OD
Mfr # 4HA33
Zoro # G0400924
product price: $29.09
/ea
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 38 in
- Action Type Piston
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 22 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HA33
- Zoro # G0400924
- UPC # 190735325049
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Suction Tube Outlet O.D. Size | 3/4" |
Adapter Dia. | 2" |
Discharge Tube Outlet ID Size | 1/2" |
Outlet Size | 11/16" OD |
Overall Length | 38-1/4" |
Discharge Tube Length | 4-7/8" |
Discharge Tube Outlet OD Size | 0.4550" |
Inlet Size | 1" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material PVC, Features Light Weight, Seal Material Viton, For Use With Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- SEACHOICE 12V Mini Bilge Pump 450 GPH With 3/4" Ports, 1.5A (19261)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- ZOELLER Zoeller 53-0002 115V 0.33 HP 50 Series Cast Iron Sump Pump (53-0002)
- DAYTON Hand Drum Pump, Steel, 21/32" ID, 3/4" OD (3BY47)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK9)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- DAYTON Hand Drum, Lever, Polyacetal, 1-1/4In OD (4AYD5)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- DAYTON Drum Pump Tube, SS Suction Tube, 47" L (53RU59)
- ACTION PUMP Rotary Barrel Pump, w/15 gal. Yellow Jug (GASPROY)
- Dayton Hand Drum Pumps