Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, PVC, 1-1/4In OD
Mfr # 2UY14
Zoro # G1617427
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 37 in
- Action Type Siphon
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Kerosene, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 12 oz per Stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2UY14
- Zoro # G1617427
- UPC # 190735234310
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 37 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Inlet Size | 1" |
Discharge Tube Outlet OD Size | 1-1/4" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Discharge Tube Length | 60" |
Discharge Tube Outlet ID Size | 1" |
Outlet Size | 1" |
Overall Length | 43" |
Height | 3-3/4" |
Adapter Dia. | 2" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Viton, Features Light Weight, Seal Material Viton, For Use With Low-Viscosity Fluids, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- TERA PUMP EthanolMethanol Battery Powered Fuel Transfer Pump (TREP01-TXL-CH)
- SJE-RHOMBUS Float Bracket Mounting Device (1009436)
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD (5UWG4)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DAYTON Drum Pump Tube, SS Suction Tube, 39" L (53RU58)
- DAYTON Drum Pump, Battery, Inlet 5/16 In (38Y794)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- ZEELINE Drum Pump with Non Drip Attachment (D-S1)
- Dayton Hand Drum Pumps