Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, Nylon, 3/4In NPT
Mfr # 5UWH3
Zoro # G2274386
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 40 in
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 22 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWH3
- Zoro # G2274386
- UPC # 190735352687
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Inlet Size | 1" |
Suction Tube Outlet O.D. Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 3/4" NPT |
Overall Length | 8-7/8" |
Height | 59" |
Height Above Container | 18 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material PTFE, For Use With Liquids Within a pH Range of 7 to 9. Includes Many Oils, Detergents and Lubricants, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Nylon, Housing Material - Pumps Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S60x6 Female Buttress x 2 Hose Barb (HFUD/20T/027)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWZ2)
- DAYTON Sewage Basin Fitting 4" L (4RK34)
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG8)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- DAYTON Hand Drum Pump, Piston, PVC, 1-1/4In OD (2UY14)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK7)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT24)
- FILL-RITE Hand Drum Pump, Rotary, 3/4In FNPT (FR112AC)
- Dayton Hand Drum Pumps