Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, Nylon
Mfr # 2RUK1
Zoro # G0385165
product price: $54.09
/ea
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 39.5000 in
- Action Type Piston
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Kerosene, Motor Oil, Water, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 14 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RUK1
- Zoro # G0385165
- UPC # 190735230473
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 39.5000 in |
For Container Size | 55 gal |
Discharge Tube Length | 5" |
Discharge Tube Outlet OD Size | 15/32" |
Overall Length | 45-1/8" |
Height | 3" |
Outlet Size | 1/2" |
Adapter Dia. | 2" |
Suction Tube Outlet O.D. Size | 1-21/64" |
Inlet Size | 1" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Features Self Priming Vertical Lift Pump Designed Primarily for Use with Lacquer Thinners, Urea, Adblue, DEF etc., Seal Material PTFE, For Use With Antifreeze, Brake Kleen, Detergents, Glycerin, Mild Acids, Petroleum-Based Media, Water, Weed Killers, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Convertible Well Jet Pump 1 HP (EFCWJ10)
- ZOELLER Flow-Mate Model 98 1/2 HP 115V Submersible Sump Pump with 20' Piggyback Variable Level Pump Switch (98-0005)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMU1WOP)
- ECO-FLO Thermoplastic SumpPump, WdeAnglSwtch1/3HP (SPP33W)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm (53JU96)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON Drum Pump Tube, SS Suction Tube, 47" L (53RU59)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR4)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK8)
- Dayton Hand Drum Pumps