Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, Brass, 1/2In HB
Mfr # 5UWH0
Zoro # G1535606
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- Action Type Piston
- For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil, Water
- For Container Size 30 gal, 55 gal
- Max. Flow Rate 3.3 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWH0
- Zoro # G1535606
- UPC # 190735352656
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 30 gal, 55 gal |
Discharge Tube Outlet OD Size | 3/4" |
Discharge Tube Outlet ID Size | 1/2" |
Inlet Size | 1" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | 24" |
Suction Tube Outlet O.D. Size | 1/4" |
Outlet Size | 1/2" HB |
Height | 3-1/2" |
Overall Length | 10-1/2" |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Acetal, Features Fits In A Tool Box. Allows Draining Under The Hood and Not Under The Car, Seal Material Buna-N, For Use With Diesel Fuel, Draining Oil From Crank Case Or Dip Stick Hole, For Container Type Drum, Includes Bung Adapter No, Includes Nozzle No, Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Fresh Water, Motor Oil
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Container Valve, RSV, 5" L, 3" dia. (F17137000)
- JABSCO 9200-0023-P Replacement 10 Blade Nitrile Impeller (9200-0023-P)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ5)
- JOHNSON PUMP 500 GPH Proline Bilge Pump (22502)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY44)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DAYTON Hand Drum Pump, Piston, PVC, 1-1/4In OD (2UY14)
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR4)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- UNDERHILL Gulp Syringe Water Removal Pump (A-G12S-C)
- Dayton Hand Drum Pumps