Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Lever, Steel, 3/4In OD
Mfr # 4AYD4
Zoro # G2454566
original price:
$85.53
5% off
new price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Suction Tube Length 17-3/4 in to 35 in
- For Media Type Automatic Transmission Fluid, Biodiesel, Diesel Fuel, Kerosene, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 10 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4AYD4
- Zoro # G2454566
- UPC # 190735321805
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 17-3/4 in to 35 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Height | 14-3/4" |
Discharge Tube Outlet OD Size | 3/4" |
Adapter Dia. | 2" |
Inlet Size | 1" |
Suction Tube Outlet O.D. Size | 1" |
Discharge Tube Outlet ID Size | 5/8" |
Discharge Tube Length | 8-5/8" |
Overall Length | 55" |
Outlet Size | 3/4" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Steel, Features An Extremely Rugged and Strong All Steel Pump Designed Specifically for Use with Bio Diesel and E85 Fuels. Fracture Proof Design with Steel Pump Head and Bung. Extra Long Pump Body Makes it Easy to Place Refill Containers on the Drum for Convenient Fillin, Housing Finish Powder Coated, Seal Material PTFE, Viton, For Use With Petroleum Based Media, Biodiesel and E85 Fuels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Pump, 150 PSI (P5047)
- STENNER Kit #7 Pump Tube 1/4in White Poly Tubing (HPACK-7)
- SANDPIPER Rebuild Kit For Sandpiper/Warren Rupp St (476.194.360)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- DAYTON Hand Drum Pump, Piston, Steel (5XA53)
- DAYTON Hand Drum, Lever, Polyacetal, 1-1/4In OD (4AYD5)
- DAYTON Hand Operated Drum Pump, 1 in OD, Piston, 55 gal For Container, 500 SUS Max Viscosity (4HA28)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY45)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- FINISH THOMPSON. Finish Thompson Air Motor - 3/4 HP - 100 PSI (A101125)
- Dayton Hand Drum Pumps