Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Lever, PVDF, 1In OD
Mfr # 5XA55
Zoro # G2141027
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 36 in
- Action Type Lever
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 10 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XA55
- Zoro # G2141027
- UPC # 190735355435
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 36 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Width | 11-1/4" |
Overall Length | 50" |
Discharge Tube Length | 9" |
Discharge Tube Outlet OD Size | 1" |
Outlet Size | 1" |
Suction Tube Outlet O.D. Size | 1-7/16" |
Height | 36" |
Inlet Size | 1" |
Adapter Dia. | 1-1/2" and 2" |
Bung Connection Dia. | 1-1/2 in, 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material PVDF, Features Good Chemical Resistance, Seal Material PVDF, For Use With Additives, Corrosive Liquids, Low Viscosity Lubricants, Solvents, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material PVDF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BALL JOINT/4WD SERVICE KIT (AO7865)
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-W-1)
- OBERDORFER PUMPS Bronze Gear Pump, 1/3 HP Motor, 115V Cord (N992-37F30)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/4 hp, 115, 1 Phase, NPT/Flange Connection (116431MF-132)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG6)
- DAYTON Hand Drum Pump, Aluminum, 1-1/4In OD (4HA35)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- DAYTON Hand Operated Drum Pump, 5 gal. Pails (32ZN71)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- Dayton Hand Drum Pumps