Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Cast Iron, 3/4In FNPT
Mfr # 4VCR4
Zoro # G1151595
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 18-3/16 in to 34-1/2 in
- Action Type Rotary
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 10 gal per 120 strokes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VCR4
- Zoro # G1151595
- UPC # 190735335840
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 18-3/16 in to 34-1/2 in |
For Container Size | 55 gal |
Height | 9-1/2" |
Discharge Tube Length | 96" |
Discharge Tube Outlet OD Size | 1-1/8" |
Outlet Size | 3/4" FNPT |
Inlet Size | 3/4" FNPT |
Adapter Dia. | 2" |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Outlet O.D. Size | 1" |
Hose Length | 96 in |
Hose Inside Dia. | 3/4 in |
Bung Connection Dia. | 2 in |
Overall Length | 10-7/8" |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Hose Length 96 in, Includes Discharge Hose Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Battery Kit, Mnual Nzzle, 3000, 24V, 12 gpm, , 24VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022600C)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-04)
- VERSA-MATIC Wet End Repair Kit (V3.0 BN KIT)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB64SA-VVC9-XXX)
- DAYTON Hand Drum Pump, Steel, 21/32" ID, 3/4" OD (3BY47)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DAYTON Hand Drum Pump, Piston, PVC, 1-1/4In OD (2UY14)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG8)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55Y)
- Dayton Hand Drum Pumps