Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Cast Iron, 3/4 In FNPT
Mfr # 5UWH2
Zoro # G2342934
original price:
$239.68
24% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- Suction Tube Length 24 in to 40 in
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 10 gal per 120 strokes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWH2
- Zoro # G2342934
- UPC # 190735352670
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 24 in to 40 in |
For Container Size | 55 gal |
Adapter Dia. | 2" |
Discharge Tube Outlet OD Size | 1-3/64" |
Discharge Tube Outlet ID Size | 7/8" |
Inlet Size | 3/4" FNPT |
Manufacturers Warranty Length | 1 yr. |
Height | 9-1/2" |
Outlet Size | 3/4" FNPT |
Suction Tube Outlet O.D. Size | 1" |
Discharge Tube Length | 7" |
Bung Connection Dia. | 2 in |
Overall Length | 10-7/8" |
Spout Length | 7 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINGXIAO PUMP Lingxiao Pump IMP-48WUA1501C 1.5HP Pump Impeller (IMP-48WUA1501C)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- DAYTON Mechanical Seal (201100061)
- LITTLE GIANT PUMP Submersible Pump (559147)
- DAYTON Hand Drum Pump, Zinc Alloy, 3/4In OD (3BY42)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm (53JU98)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2870)
- Dayton Hand Drum Pumps