Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, 3/4In FNPT
Mfr # 2RUK2
Zoro # G1131277
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Suction Tube Length 19-3/8 in to 34-27/32 in
- For Media Type Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 27 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RUK2
- Zoro # G1131277
- UPC # 190735230480
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 19-3/8 in to 34-27/32 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Adapter Dia. | 2" |
Inlet Size | 3/4" NPT |
Discharge Tube Length | 84" |
Overall Height | 6-1/2" |
Overall Length | 54" |
Overall Width | 8" |
Height | 6-1/2" |
Outlet Size | 3/4" FNPT |
Discharge Tube Outlet OD Size | 3/4" |
Width | 8" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Features Double Diaphragm, Housing Finish Shot Blasted, Seal Material Buna-N, For Use With Diesel Fuel, Fuel Oil, Gasoline, Motor Oil, Other Light Petroleum Products, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle Yes, Nozzle Operation Manual, Adapter Material Aluminum, Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Pump Repair Kit, Fluid (476.309.635)
- ACTION PUMP Acid Drum Pump, for Corrosives (THPS316)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK7)
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD (40M296)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- ACTION PUMP Chemical Meter, Viton Seals (G224)
- Dayton Hand Drum Pumps