Shop All Hand Drum Pumps
Dayton
Hand Drum, Lever, Polyacetal, 1-1/4In OD
Mfr # 4AYD5
Zoro # G0400601
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 39.3750 in
- Action Type Lever
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Diesel Fuel, Gasoline, Kerosene, Motor Oil, Water
- For Container Size 55 gal
- Max. Flow Rate 4.4 gal per 120 strokes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4AYD5
- Zoro # G0400601
- UPC # 190735321812
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 39.3750 in |
For Container Size | 55 gal |
Height | 9" |
Adapter Dia. | 2" |
Overall Length | 13-3/8" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Discharge Tube Length | 39-3/8" |
Outlet Size | 1" |
Inlet Size | 1" |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-1/4" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Thermoplastic Polyurethane, Features Dimensions with Drum Attachment (in), 3/4 Inlet, Discharge Tube Length - 78 47/64, Suction Tube Length - 49 7/32, Suction Tube Outlet ID - 25/32, Suction Tube Outlet OD - 1 3/64, For Use With Water, Sea Water, Diesel, Kerosene, Gasoline, Mineral Oil, Heating Oil, Synthetic Oil, Antifreeze, Emulsion and Liquids With 1/16 in Diameter Solids
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lock Washer, SS (PP60257AG)
- JABSCO Pump, Vane, Cast Iron, Inlet/Outlet 1 HB (VR050-1022)
- US SEAL Pump Seal Shaft 0.625 (PS-359)
- ZOELLER Utility Pump (311-0004)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DAYTON Hand Drum Pump, Rotary, Cast Iron (7P071)
- DAYTON Hand Drum Pump, Aluminum, 1-1/4In OD (4HA35)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4In OD (38Y792)
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG8)
- ARO Drum Pump Asm, DAB05-ASAA-2-A (DAB05-ASAA-2-A)
- Dayton Hand Drum Pumps