Shop All Hoist Accessories
Dayton
Hand Chain Hoist
Mfr # GGS_56963
Zoro # G5107230
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW56B, 38EV06A
- Fits Brand Dayton
- Product Type Hand Chain
- Compatible Hoist Type Manual Chain Hoists
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56963
- Zoro # G5107230
- UPC # 00194484251796
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 27.56 ft |
Compatible Lift Height | 15 ft |
Details
Item | Hand Chain Hoist |
For Use With | 1VW56B, 38EV06A |
Fits Brand | Dayton |
Product Type | Hand Chain |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 2,000 lb |
Description
Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 27.56 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Kinedyne Cargo Control Ratchet Logistic Strap 642001 with Spring Loaded Fitting - 20' x 2" Blue (642001)
- COTTERMAN 80 in H Stainless Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TS26A3E10B8P6)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- DAYTON Brake (MHGX4EC69GGS)
- DAYTON Side Trip Strip - Black, 9ft. 2-3/4cm (ST-050)
- DAYTON Brake Cover (EW-63)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- DAYTON Load Pin (GGS_56915)
- DAYTON Brake with Hub Repair Kit (EW-62)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 5-1/2in Dim A Size (5-1 1/2-5)
- Dayton Hoist Accessories