Shop All Hoist Accessories
Dayton
Hand Chain Hoist
Mfr # GGS_56961
Zoro # G5107197
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW55B, 38EV05A
- Fits Brand Dayton
- Product Type Hand Chain
- Compatible Hoist Type Manual Chain Hoists
- Compatible Lift Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56961
- Zoro # G5107197
- UPC # 00194484251789
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 10 ft |
Overall Length | 17.75 ft |
Details
Item | Hand Chain Hoist |
For Use With | 1VW55B, 38EV05A |
Fits Brand | Dayton |
Product Type | Hand Chain |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 2,000 lb |
Description
Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 17.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- HAMPTON PRODUCTS-KEEPER 18 HD Bungee Cord (6192)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- DAYTON Rectifier (MHGXEC71GGS)
- DAYTON Wire Rope Assembly (EW-77)
- DAYTON Intermediate Gear (EW-10)
- DAYTON Roll Pin (EC-49)
- DAYTON Hook with Latch 800 lb. (EC-86A)
- DAYTON Limit Spring, PK2 (MHGXEC06GGS)
- Dayton Hoist Accessories