Shop All Hoist Accessories
Dayton
Hand Chain, 15 ft.
Mfr # GGS_48535
Zoro # G7114339
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW56, 1VW59, 1VW62
- For Use With Mfr. Model Number 1VW56, 1VW59, 1VW62
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Hand Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48535
- Zoro # G7114339
- UPC # 190735985618
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 15 ft |
Details
Item | Hand Chain,15 ft. |
For Use With | 1VW56, 1VW59, 1VW62 |
For Use With Mfr. Model Number | 1VW56, 1VW59, 1VW62 |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Hand Chain |
Compatible Series | Dayton |
Description
Hand Chain,15 ft., Product Type Hand Chain, Compatible Series Dayton, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Truck Rope 3/8 (PPMCT3/8)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 5000 lb. (R-EPSD-63FVH)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Yellow (EN2801DX9)
- DAYTON Screw, GKK046 (GKK046)
- DAYTON Pin, 3 Tons (GGS_48381)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- DAYTON Capacitor, Includes: UL E158584 (EW-34)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- DAYTON Brake Disc (GGS_57057)
- CM Cord (29351)
- Dayton Lifting Equipment