Shop All Air Circulators
Dayton
Guard Set 30"
Mfr # GGS_47299
Zoro # G0992070
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Finish Powder Coating
- For Use With SD-CT
- Blade Dia. 30"
- Guard Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47299
- Zoro # G0992070
- UPC # 190735958711
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Guard Set |
Finish | Powder Coating |
For Use With | SD-CT |
Guard Material | Steel Wire |
Application | Accessories |
Description
Exhaust Fan Guard, For Use With 45MX72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 7/8 In (R46E257M)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with Dehumidifier and Remote Control (WAC8003WCO)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- Dayton Air Circulators