Shop All Air Circulators
Dayton
Guard Set 24"
Mfr # GGS_47298
Zoro # G0991930
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Guard Material Steel Wire
- For Use With 1BLJ7C
- Blade Dia. 24"
- Finish Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_47298
- Zoro # G0991930
- UPC # 190735958742
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Guard Set |
Guard Material | Steel Wire |
For Use With | 1BLJ7C |
Finish | Powder Coating |
Application | Accessories |
Shop By | Closeouts |
Description
Guard Set, For Use With 1BLJ7C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC KREUTER Csc-2003 Vav Control; Da/No (CSC-2003)
- DAYTON Standard Square Axial Fan, Square, 48V DC, - Phase, 75 cfm (2RTH8)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- GREENHECK High Temp Inducer Blwr Gasket (460521)
- DAYTON Mounting Bracket, Steel (3PEH3)
- DAYTON Pedestal Base 27" (1ZCP3)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- Dayton Air Circulators