Shop All Air Circulators
Dayton
Guard Set 20"
Mfr # GGS_47297
Zoro # G0991851
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Blade Dia. 20"
- For Use With 1BLJ5C
- Guard Material Steel Wire
- Finish Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47297
- Zoro # G0991851
- UPC # 190735958681
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Details
Item | Guard Set |
For Use With | 1BLJ5C |
Guard Material | Steel Wire |
Finish | Powder Coating |
Application | Accessories |
Description
Guard Set, For Use With 1BLJ5C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE REGISTER SIDEWALL 12X6"" (C102M 12X06)
- HEATFAB Gas Vent Pipe (9324-316)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- YORK Spark Ignitor with Wire (S1-025-35305-000)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- Dayton Air Circulators