Shop All Air Circulators
Dayton
Guard Set 18"
Mfr # GGS_47296
Zoro # G0991842
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Guard Material Steel Wire
- Blade Dia. 18"
- For Use With 1BLJ3C
- Finish Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47296
- Zoro # G0991842
- UPC # 190735958773
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Blade Dia. | 18" |
Details
Item | Guard Set |
Guard Material | Steel Wire |
For Use With | 1BLJ3C |
Finish | Powder Coating |
Application | Accessories |
Shop By | Closeouts |
Description
Guard Set, For Use With 1BLJ3C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBY 6,500 BTU Portable Air Conditioner SACC/CEC 9,000 BTU ASHRAE 128 (CBPAC650)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- AAF FLANDERS 20x36x1 FiberGLS Filter (10055.012036)
- BLUE FLAME Antique Brass Zinc Expandable Gas Valve Key (EXP.KY.ABR)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2670 CFM (70830)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- Dayton Air Circulators