Shop All Air Circulators
Dayton
Guard Set 12"
Mfr # GGS_47294
Zoro # G0992000
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Material Steel Wire
- Blade Dia. 12"
- For Use With 1BLH8C
- Finish Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_47294
- Zoro # G0992000
- UPC # 190735958766
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 12" |
Blade Dia. | 12" |
Details
Item | Guard Set |
Material | Steel Wire |
For Use With | 1BLH8C |
Finish | Powder Coating |
Guard Material | Steel Wire |
Housing Material | Steel Wire |
Frame Material | Steel Wire |
Application | Accessories |
Description
Guard Set, For Use With 1BLH8C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- GAF LOUVER WHT ALUM 14""X24"" (DA1424W)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- WILLIAMS FURNACE Thermocouple, P254000 (P254000)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208VAC, 9450 CFM (1VCG5)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 3450/6090/7450 CFM (6AGZ0)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 115VAC, 7260/8200 CFM (6ALE9)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM (22YK16)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ7)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- Dayton Air Circulators