Shop All Air Circulators
Dayton
Guard Set 10"
Mfr # GGS_47293
Zoro # G0991921
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Material Steel Wire
- Finish Powder Coating
- Blade Dia. 10"
- Guard Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47293
- Zoro # G0991921
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 10" |
Blade Dia. | 10" |
Details
Item | Guard Set |
Material | Steel Wire |
Finish | Powder Coating |
Guard Material | Steel Wire |
For Use With | 1BLH6C |
Housing Material | Steel Wire |
Application | Accessories |
Frame Material | Steel Wire |
Description
Guard Set, For Use With 1BLH6C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- PANASONIC Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC (FV-08VRE2)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 7000 CFM (31XL41)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM (70832)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- Dayton Air Circulators