Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, Blade 7" Dia.
Mfr # 484X51
Zoro # G2144626
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 in
- CFM @ 0.000-In. SP 288 cfm
- CFM @ 0.125-In. SP 150 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/25 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X51
- Zoro # G2144626
- UPC # 857811006918
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 7 in |
Outside Dia. | 8 1/2 in |
Max. Depth | 6 in |
Overall Width | 8 1/2 in |
Blade Diameter | 7 in |
Overall Depth | 6 in |
Overall Height | 8 1/2 in |
Overall Diameter | 8 1/2 in |
Description
Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 7 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 288 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 288 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- EVERPURE Cartridge Kit - Quad Mc(2) (EV962828)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- DAYTON Wall Collar, 14 In. (16D551)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Weatherhood, 16 In. (16D558)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- Dayton Exhaust and Supply Fan Accessories