Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, Blade 36" Dia.
Mfr # 484X59
Zoro # G2144739
product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- CFM @ 0.000-In. SP 8,350 cfm
- CFM @ 0.125-In. SP 6,600 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X59
- Zoro # G2144739
- UPC # 857811006994
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 36 in |
Outside Dia. | 37 3/4 in |
Max. Depth | 15 in |
Blade Diameter | 36 in |
Overall Width | 37 in |
Overall Height | 37 in |
Overall Depth | 15 in |
Overall Diameter | 37 3/4 in |
Description
Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 8,350 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE 3/4", 100-145F, UNION CPVC (AM101-UCPVC-1LF)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 (E-982-1A)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Guard Mounted Exhaust Fan, Blade 7" Dia. (484X51)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- DAYTON Wall Collar, 18 In. (16D553)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- DAYTON Weather Hood, 30 In, Galvanized Steel (1WBW1)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- Dayton Exhaust and Supply Fan Accessories