Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, Blade 30" Dia.
Mfr # 484X58
Zoro # G2144714
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- CFM @ 0.000-In. SP 5,475 cfm
- CFM @ 0.125-In. SP 3,510 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X58
- Zoro # G2144714
- UPC # 857811006987
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 30 in |
Outside Dia. | 31 3/4 in |
Max. Depth | 14 in |
Blade Diameter | 30 in |
Overall Height | 32 in |
Overall Diameter | 31 3/4 in |
Overall Depth | 14 in |
Overall Width | 32 in |
Description
Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,475 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA24)
- OPEN HEARTH FIREPLACE GRATE CI 24""W (15424)
- PROCOM Blower For Heating And Duluth Forge Gas Fireplaces And Stoves - M (QEB100)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- Dayton Exhaust and Supply Fan Accessories